This item is Discontinued.

Optifuse Automotive Bolt-On Fuse, MBP Series, 30A to 300A, Fast-Acting, Bolt-On MBP-75A

Automotive Bolt-On Fuse, MBP Series, 30A to 300A, Fast-Acting, Bolt-On (Discontinued)

  • Mfr # MBP-75A
  • Zoro # G213840117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBP-75A
Zoro #
G213840117
UPC #
-
Country of Origin
China

Dimensions

Length
0.91 in
Width
1.09 in
Height
0.64 in

Details

Item
Automotive Bolt-On Fuse
Series
MBP
Amps
30A to 300A
Speed
Fast-Acting
DC Voltage Rating
58V DC
Body Style
Bolt-On
Interrupt Rating
5kA at 58V DC
DC Interrupt Rating
5,000 A
Fuse Type
Automotive Bolt-On Fuse
Current Rating
75 A
Fuse Group
Battery Protection
IP Rating
IP 67
Response Time
Fast

Description

Automotive Bolt-On Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.