
Automotive Bolt-On Fuse, MIDA Series, 30A to 200A, Fast-Acting, MIDI Style
Mfr # MIDA-150A
Zoro # G913841148
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
Key Features
Series
MIDA
Amps
30A to 200A
Speed
Fast-Acting
DC Voltage Rating
58V DC
Body Style
MIDI Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MIDA-150A
Zoro #
G913841148
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
1.65 in
Width
0.47 in
Height
0.31 in
Details
Item
Automotive Bolt-On Fuse
Series
MIDA
Amps
30A to 200A
Speed
Fast-Acting
DC Voltage Rating
58V DC
Body Style
MIDI Style
Interrupt Rating
2kA at 58V DC
Fuse Type
Automotive Bolt-On Fuse
Fuse Group
MIDI Style
DC Interrupt Rating
2,000 A
Current Rating
150 A
Response Time
Fast
Description
Automotive Bolt-On Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.