Automotive Glass Fuse, FSO Series, Fast-Acting, 4A to 30A, 32V AC
- Mfr # FSO-14A
- Zoro # G713841447
product price:Â
$
0.59
/ea
Sold in multiples of 14 for
$8.26
Key Features
Series
FSO
Speed
Fast-Acting
Amps
4 A to 30 A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSO-14A
- Zoro #
- G713841447
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 1/4 in
- Length
- 0.25 in
- Width
- 0.25 in
- Depth
- 1.06 in
Details
- Item
- Automotive Glass Fuse
- Series
- FSO
- Speed
- Fast-Acting
- Amps
- 4 A to 30 A
- DC Voltage Rating
- 32V DC
- AC Voltage Rating
- 32V AC
- Body Style
- SFE Style
- Standards
- UL/CSA
- Fuse Type
- Automotive Glass Fuse
- Current Rating
- 14 A
- Fuse Group
- SFE Style
- Response Time
- Fast
Description
Automotive Glass Fuse, FSO Series, Fast-Acting, 4A to 30A, 32V AC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.