
Shop OPTIFUSE
See all product information
Automotive Glass Fuse, FSX Series, Fast-Acting, 250mA to 30A, 250V AC, 10kA at 250V AC
Mfr # FSX-2A
Zoro # G913840226
product price:Â $0.69
/ea
Sold in multiples of 12 for $8.28
Key Features
Series
FSX
Speed
Fast-Acting
Amps
250mA to 30A
DC Voltage Rating
250VAC
AC Voltage Rating
250V AC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FSX-2A
Zoro #
G913840226
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
0.25 in
Width
0.25 in
Depth
1 in
Fuse Size
8AG (1/4" x 1")
Details
Item
Automotive Glass Fuse
Series
FSX
Speed
Fast-Acting
Amps
250mA to 30A
DC Voltage Rating
250VAC
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 250V AC
Standards
UL/CSA
AC Interrupt Rating
10,000 A
Response Time
Fast
Agency Compliance
cULus; UL 248
Fuse Type
Automotive Glass Fuse
Current Rating
2 A
Description
Automotive Glass Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.