
Automotive Link Fuse, FMX-LP Series, 20A to 60A, 58V DC
Mfr # FMX-LP-40A
Zoro # G913841902
product price:Â $5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Series
FMX-LP
Speed
Fast-Acting
Amps
20A to 60A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FMX-LP-40A
Zoro #
G913841902
UPC #
-
Country of Origin
Japan
Dimensions
Length
0.56 in
Width
0.47 in
Depth
0.63 in
Details
Item
Automotive Link Fuse
Series
FMX-LP
Speed
Fast-Acting
Amps
20A to 60A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
Body Style
Female Terminals
DC Interrupt Rating
1,000 A
Fuse Type
Automotive Link Fuse
Current Rating
40 A
Response Time
Fast
Fuse Group
Female Terminals
Description
Automotive Link Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.