Automotive Link Fuse, FMX-M Series, 15A to 40A, 58V DC
- Mfr # FMX-M-15A
- Zoro # G713841768
product price:Â
$
2.15
/ea
Sold in multiples of 5 for
$10.75
Key Features
Series
FMX-M
Speed
Fast-Acting
Amps
15 A to 40 A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMX-M-15A
- Zoro #
- G713841768
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Automotive Link Fuse
- Series
- FMX-M
- Speed
- Fast-Acting
- Amps
- 15 A to 40 A
- DC Voltage Rating
- 58V DC
- Interrupt Rating
- 1kA at 58V DC
- Body Style
- Female Terminals
- Current Rating
- 15 A
- Fuse Type
- Automotive Link Fuse
- DC Interrupt Rating
- 1,000 A
- Fuse Group
- Female Terminals
- Response Time
- Fast
Dimensions
- Length
- 0.42 in
- Width
- 0.69 in
- Depth
- 0.24 in
Description
Automotive Link Fuse, FMX-M Series, 15A to 40A, 58V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.