Ceramic Fuse, FCA / FCA-P Series, Fast-Acting, 30A, 250V AC, 750A at 250V AC

  • Mfr # FCA-5A

  • Zoro # G713841881


product price:  $0.99
/ea
Sold in multiples of 8 for $7.92

Key Features

Series
FCA / FCA-P
Speed
Fast-Acting
Amps
30A
AC Voltage Rating
250V AC
Interrupt Rating
750A at 250V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCA-5A
Zoro #
G713841881
UPC #
-
Country of Origin
China

Dimensions

Diameter
6.30 mm
Length
0.2 in
Width
0.2 in
Height
1.25 in
Fuse Size
6.3 x 32 mm

Details

Series
FCA / FCA-P
Speed
Fast-Acting
Amps
30A
AC Voltage Rating
250V AC
Interrupt Rating
750A at 250V AC
Body Material
Ceramic
DC Voltage Rating
250V DC
Item
Ceramic Fuse
Standards
UL/CSA
Current Rating
5 A
Agency Compliance
cULus; UL 248
AC Interrupt Rating
200 A
Fuse Type
Electronic Glass & Ceramic Fuse
Response Time
Fast

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.