Ceramic Fuse, FCF / FCF-P Series, Fast-Acting, 15A, 250V AC, 50A at 250V AC

  • Mfr # FCF-3A

  • Zoro # G513840404


product price:  $0.92
/ea
Sold in multiples of 9 for $8.28

Key Features

Series
FCF / FCF-P
Speed
Fast-Acting
Amps
15A
AC Voltage Rating
250V AC
Interrupt Rating
50A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCF-3A
Zoro #
G513840404
UPC #
-
Country of Origin
China

Dimensions

Diameter
3.6 mm
Length
0.14 in
Height
0.39 in
Width
0.14 in
Fuse Size
3.6 x 10 mm

Details

Series
FCF / FCF-P
Speed
Fast-Acting
Amps
15A
AC Voltage Rating
250V AC
Interrupt Rating
50A at 250V AC
Body Material
Ceramic
DC Voltage Rating
250V DC
Item
Ceramic Fuse
Standards
UL/CSA
AC Interrupt Rating
50 A
Fuse Type
Electronic Glass & Ceramic Fuse
Agency Compliance
cULus; UL 248
Response Time
Fast
Current Rating
3 A

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.