Ceramic Fuse, TCD / TCD-P Series, Time-Delay, 16A, 250V AC, 1.5kA at 250V AC

  • Mfr # TCD-315mA

  • Zoro # G713841515


product price:  $1.55
/ea
Sold in multiples of 5 for $7.75

Key Features

Series
TCD / TCD-P
Speed
Time-Delay
Amps
16A
AC Voltage Rating
250V AC
Interrupt Rating
1.5kA at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCD-315mA
Zoro #
G713841515
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
0.2 in
Height
0.79 in
Width
0.2 in
Fuse Size
5 x 20 mm

Details

Series
TCD / TCD-P
Speed
Time-Delay
Amps
16A
AC Voltage Rating
250V AC
Interrupt Rating
1.5kA at 250V AC
Body Material
Ceramic
DC Voltage Rating
250V DC
Item
Ceramic Fuse
Standards
IEC
AC Interrupt Rating
1,500 A
Current Rating
0.315 A
Response Time
Slow
Fuse Type
Electronic Glass & Ceramic Fuse
Agency Compliance
cURus; IEC 60127

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.