Circuit Breaker, 642 Series, 10 to 60A, 2.5kA at 32V DC

  • Mfr # 642030

  • Zoro # G113829359


product price: $24.39
/ea

Key Features

Series
642
Amps
10 to 60A
Circuit Breaker Type
Mid Range Circuit Breakers
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
2.5kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642030
Zoro #
G113829359
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.55 in
Depth
2.20 in
Height
1.46 in
Length
2.2 in

Details

Item
Circuit Breaker
Series
642
Amps
10 to 60A
Circuit Breaker Type
Mid Range Circuit Breakers
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
2.5kA at 32V DC
Terminal Connection
Screw
DC Voltage Rating
32V DC
Features
Manual Reset
Agency Compliance
SAE J553; SAE J1171; ABYC-E11
Standards
SAE J553; SAE J1171; ABYC-E11
Current Rating
30 A
Reset Type
Manual Reset - Type III
IP Rating
IP 66

Description

Mid-range circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.