
Circuit Breaker, ACB-24-V Series, 6 to 50A, 200A at 24V DC
Mfr # ACB-24-V-30A
Zoro # G413828588
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
Key Features
Series
ACB-24-V
Amps
6 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 24V DC
Width
0.81 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACB-24-V-30A
Zoro #
G413828588
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.81 in
Depth
2 in
Height
1.3 in
Length
2 in
Details
Item
Circuit Breaker
Series
ACB-24-V
Amps
6 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 24V DC
DC Voltage Rating
24V DC
Agency Compliance
SAE J553
Standards
SAE J553
Features
Automatic Reset
Reset Type
Automatic Reset - Type I
Current Rating
30 A
Description
Automotive circuit breaker
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.