Shop OPTIFUSE
See all product information
Create Account
Circuit Breaker, MRCB-24-H Series, 10 to 50A, 2kA at 24V DC
Mfr # MRCB-24-H-20A
Zoro # G513828556
product price:Â $6.45
/ea
Sold in multiples of 2 for $12.90
Key Features
Series
MRCB-24-H
Amps
10 A to 50 A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
2kA at 24V DC
Width
1.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRCB-24-H-20A
- Zoro #
- G513828556
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1.95 in
- Depth
- 1-1/4 in
- Height
- 1.33 in
- Length
- 1.25 in
Details
- Item
- Circuit Breaker
- Series
- MRCB-24-H
- Amps
- 10 A to 50 A
- Circuit Breaker Type
- 10-32 Stud (Shortstop Style) Circuit Breakers
- Max. AIR Rating
- 2kA at 24V DC
- DC Voltage Rating
- 24V DC
- Standards
- SAE J553
- Features
- Manual Reset
- Agency Compliance
- SAE J553
- Current Rating
- 20 A
- Reset Type
- Manual Reset - Type III
Description
Automotive circuit breaker
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.