
Circuit Breaker, ACBP-12-H Black Series, 6 to 50A, 200A at 32V DC
Mfr # ACBP-12-H-35A
Zoro # G813828744
product price:Â $4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Series
ACBP-12-H Black
Amps
6 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 32V DC
Width
0.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACBP-12-H-35A
Zoro #
G813828744
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.8 in
Depth
2 in
Height
1.3 in
Length
2 in
Details
Item
Circuit Breaker
Series
ACBP-12-H Black
Amps
6 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 32V DC
DC Voltage Rating
12V DC
Agency Compliance
SAE J553
Standards
SAE J553
Features
Automatic Reset
Current Rating
35 A
Reset Type
Automatic Reset - Type I
Description
Automotive circuit breaker
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.