Circuit Breaker, CBW58 Series, 50A, 250V AC, 1kA at 250V AC, 300A at 50V DC
- Mfr # CBW58-HB-30A
- Zoro # G013828681
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Series
CBW58
Amps
50A
AC Voltage Rating
250V AC
Circuit Breaker Type
Line Voltage Circuit Breakers
Max. AIR Rating
1kA at 250V AC, 300A at 50V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBW58-HB-30A
- Zoro #
- G013828681
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Circuit Breaker
- Series
- CBW58
- Amps
- 50A
- AC Voltage Rating
- 250V AC
- Circuit Breaker Type
- Line Voltage Circuit Breakers
- Max. AIR Rating
- 1kA at 250V AC, 300A at 50V DC
- DC Voltage Rating
- 50V DC
- Agency Compliance
- cURus; SAE J1171; UL 1077; UL 1500
- Features
- Manual Reset - Type III
- Standards
- cURus; SAE J1171; UL 1077; UL 1500
- IP Rating
- IP 40
- Reset Type
- Manual Reset - Type III
- Current Rating
- 30 A
Dimensions
- Width
- 0.57 in
- Depth
- 1.38 in
- Height
- 1.68 in
- Length
- 1.38 in
Description
Circuit Breaker, CBW58 Series, 50A, 250V AC, 1kA at 250V AC, 300A at 50V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.