Circuit Breaker, CBW68 Series, 80A, 250V AC, 1kA at 250V AC, 300A at 32V DC

  • Mfr # CBW68-HF-50A-5HD

  • Zoro # G813829284


product price:  $20.99
/ea

Key Features

Series
CBW68
Amps
80A
AC Voltage Rating
250V AC
Circuit Breaker Type
Line Voltage Circuit Breakers
Max. AIR Rating
1kA at 250V AC, 300A at 32V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBW68-HF-50A-5HD
Zoro #
G813829284
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.57 in
Depth
1.38 in
Height
2.37 in
Length
1.38 in

Details

Item
Circuit Breaker
Series
CBW68
Amps
80A
AC Voltage Rating
250V AC
Circuit Breaker Type
Line Voltage Circuit Breakers
Max. AIR Rating
1kA at 250V AC, 300A at 32V DC
DC Voltage Rating
32V DC
Features
Manual Reset - Type III
Current Rating
50 A
Reset Type
Manual Reset - Type III
IP Rating
IP 40

Description

Line voltage, thermal circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.