Circuit Breaker, MOCB-12-H Series, 10 to 50A, 1.5kA at 12V DC

  • Mfr # MOCB-12-H-15A

  • Zoro # G713829315


product price:  $9.65
/ea

Key Features

Series
MOCB-12-H
Amps
10 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
1.5kA at 12V DC
Width
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCB-12-H-15A
Zoro #
G713829315
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.95 in
Depth
1-1/4 in
Height
1.33 in
Length
1.25 in

Details

Item
Circuit Breaker
Series
MOCB-12-H
Amps
10 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
1.5kA at 12V DC
DC Voltage Rating
12V DC
Agency Compliance
SAE J553
Standards
SAE J553
Features
Modified Reset - Type II
Reset Type
Modified Reset - Type II
Current Rating
15 A

Description

Automotive circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.