Circuit Breaker, MOCBM-PL Series, 5 to 30A, 450A at 14V DC

  • Mfr # MOCBM-PL-10A

  • Zoro # G813829970


product price: $11.99
/ea

Key Features

Series
MOCBM-PL
Amps
5 to 30A
Circuit Breaker Type
Blade Style Circuit Breakers
Max. AIR Rating
450A at 14V DC
Width
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCBM-PL-10A
Zoro #
G813829970
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.22 in
Depth
0.76 in
Height
0.24 in
Length
0.76 in

Details

Item
Circuit Breaker
Series
MOCBM-PL
Amps
5 to 30A
Circuit Breaker Type
Blade Style Circuit Breakers
Max. AIR Rating
450A at 14V DC
DC Voltage Rating
14V DC
Features
Modified Reset - Type II
Current Rating
10 A
Reset Type
Modified Reset - Type II

Description

Blade-style circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.