Circuit Breaker, MRCBP-N Color Series, 10 to 50A, 200A at 32V DC

  • Mfr # MRCBP-N-15C

  • Zoro # G013828735


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Series
MRCBP-N Color
Amps
10 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 32V DC
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRCBP-N-15C
Zoro #
G013828735
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.8 in
Depth
1-1/4 in
Height
1.3 in
Length
1.25 in

Details

Item
Circuit Breaker
Series
MRCBP-N Color
Amps
10 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 32V DC
DC Voltage Rating
32V DC
Features
Manual Reset
Agency Compliance
SAE J553; SAE J1171
Standards
SAE J553; SAE J1171
Reset Type
Manual Reset - Type III
IP Rating
IP 63
Current Rating
15 A

Description

Automotive circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.