
Electronic Micro Fuse, FMR Series, 32mA to 10A, Fast-Acting, 250V AC, Cylindrical
Mfr # FMR-1.25A
Zoro # G713840174
product price:Â $1.15
/ea
Sold in multiples of 8 for $9.20
Key Features
Series
FMR
Amps
32mA to 10A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250VAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FMR-1.25A
Zoro #
G713840174
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.33 in
Height
1.07 in
Width
0.33 in
Details
Item
Electronic Micro Fuse
Series
FMR
Amps
32mA to 10A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250VAC
Body Style
Cylindrical
Interrupt Rating
50A at 250V AC
Standards
UL/CSA
AC Interrupt Rating
50 A
Current Rating
1.25 A
Response Time
Fast
Fuse Group
Cylindrical
Agency Compliance
cULus; UL 248
Fuse Type
Electronic Micro Fuse
Description
Electronic Micro Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.