
Electronic Micro Fuse, FMR Series, 32mA to 10A, Fast-Acting, 250V AC, Cylindrical
Mfr # FMR-7A
Zoro # G213840018
product price: $1.39
/eaSold in multiples of 6 for $8.34
Key Features
Series
FMR
Amps
32mA to 10A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250VAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMR-7A
Zoro #
G213840018
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.33 in
Width
0.33 in
Height
1.07 in
Details
Item
Electronic Micro Fuse
Series
FMR
Amps
32mA to 10A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250VAC
Body Style
Cylindrical
Interrupt Rating
50A at 250V AC
Standards
UL/CSA
Agency Compliance
cULus; UL 248
Response Time
Fast
Fuse Group
Cylindrical
Current Rating
7 A
AC Interrupt Rating
50 A
Fuse Type
Electronic Micro Fuse
Description
Electronic Micro Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.