Shop OPTIFUSE
See all product information
Create Account
Telecom Fuse, 125V 250mA
- Mfr # FPT-250mA
- Zoro # G313841267
product price:Â
$
1.95
/ea
Sold in multiples of 4 for
$7.80
Key Features
Amps
180 mA to 20 A
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Interrupt Rating
300A at 125V AC/DC
Length
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPT-250mA
- Zoro #
- G313841267
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 0.59 in
Details
- Amps
- 180 mA to 20 A
- AC Voltage Rating
- 125V AC
- DC Voltage Rating
- 125V DC
- Interrupt Rating
- 300A at 125V AC/DC
Description
Telecom Fuse, FPT Series, 180mA to 20A, Fast-Acting, 125V AC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.