Electronic Micro Fuse, FMS Series, 32mA to 10A, Fast-Acting, 250V AC, Cylindrical

  • Mfr # FMS-1.6A

  • Zoro # G513839958


product price:  $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Series
FMS
Amps
32mA to 10A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMS-1.6A
Zoro #
G513839958
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.33 in
Width
0.33 in
Height
0.5 in

Details

Item
Electronic Micro Fuse
Series
FMS
Amps
32mA to 10A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250VAC
Body Style
Cylindrical
Interrupt Rating
50A at 250V AC
Standards
UL/CSA
Current Rating
1.6 A
Fuse Group
Cylindrical
Agency Compliance
cULus; UL 248
Response Time
Fast
Fuse Type
Electronic Micro Fuse
AC Interrupt Rating
50 A

Description

Electronic Micro Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.