
Electronic Subminiature Fuse, FXG Series, 125mA to 20A, Fast-Acting, 250V AC
Mfr # FXG-10A
Zoro # G013840096
product price: $0.65
/eaSold in multiples of 13 for $8.45
Key Features
Series
FXG
Amps
125mA to 20A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
60V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FXG-10A
Zoro #
G013840096
UPC #
-
Country of Origin
China
Dimensions
Diameter
2.7 mm
Length
0.11 in
Height
0.29 in
Width
0.11 in
Fuse Size
2.7 x 7.3 mm
Details
Item
Electronic Subminiature Fuse
Series
FXG
Amps
125mA to 20A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
60V DC
Interrupt Rating
50A at 250V AC, 50A at 60V DC
Standards
UL/CSA
Fuse Type
Electronic Subminiature Fuse
Response Time
Fast
AC Interrupt Rating
30 A
Agency Compliance
UL 248
Current Rating
10 A
Description
Electronic Subminiature Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.