Electronic Subminiature Fuse, FXG Series, 125mA to 20A, Fast-Acting, 250V AC
- Mfr # FXG-3.5A
- Zoro # G013841031
product price:Â
$
0.41
/ea
Sold in multiples of 20 for
$8.20
Key Features
Series
FXG
Amps
125mA to 20A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
60V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXG-3.5A
- Zoro #
- G013841031
- UPC #
- -
- Country of Origin
- China
- Item
- Electronic Subminiature Fuse
- Series
- FXG
- Amps
- 125mA to 20A
- Speed
- Fast-Acting
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 60V DC
- Interrupt Rating
- 50A at 250V AC, 50A at 60V DC
- Standards
- UL/CSA
- Agency Compliance
- UL 248
- Current Rating
- 3.5 A
- AC Interrupt Rating
- 30 A
- Response Time
- Fast
- Fuse Type
- Electronic Subminiature Fuse
Dimensions
- Diameter
- 2.7 mm
- Length
- 0.11 in
- Height
- 0.29 in
- Width
- 0.11 in
- Fuse Size
- 2.7 x 7.3 mm
Description
Electronic Subminiature Fuse, FXG Series, 125mA to 20A, Fast-Acting, 250V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.