Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Subminiature Fuse, TXG Series, 375mA to 7A, Time-Delay, 250V AC

  • Mfr # TXG-3.5A

  • Zoro # G513841920


product price: $0.94
/ea
Sold in multiples of 9 for $8.46

Key Features

Series
TXG
Amps
375mA to 7A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXG-3.5A
Zoro #
G513841920
UPC #
-
Country of Origin
China

Dimensions

Diameter
2.7 mm
Length
0.11 in
Width
0.11 in
Height
0.29 in
Fuse Size
2.7 x 7.3 mm

Details

Item
Electronic Subminiature Fuse
Series
TXG
Amps
375mA to 7A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250VAC
Interrupt Rating
30A at 250V AC
Standards
UL/CSA
Response Time
Slow
Agency Compliance
UL 248
AC Interrupt Rating
30 A
Current Rating
3.5 A
Fuse Type
Electronic Subminiature Fuse

Description

Electronic Subminiature Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.