Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optifuse Electronic Surface Mount (SMD) Fuse, TCM Series, 5A, Time-Delay, 125V AC TCM-5A

Electronic Surface Mount (SMD) Fuse, TCM Series, 5A, Time-Delay, 125V AC (Discontinued)

  • Mfr # TCM-5A
  • Zoro # G913840165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCM-5A
Zoro #
G913840165
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.24 in
Width
0.1 in
Height
0.1 in
Fuse Size
2410 (6125 Metric)

Details

Item
Electronic Surface Mount (SMD) Fuse
Series
TCM
Amps
5A
Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Interrupt Rating
100A at 125V AC/DC
Mounting
Surface
Standards
UL/CSA
Current Rating
5 A
DC Interrupt Rating
100 A
AC Interrupt Rating
100 A
Response Time
Slow
Fuse Type
Electronic Surface Mount (SMD) Fuse

Description

Electronic Surface Mount SMD Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.