Zoro Homepage

Fuse Block for Maxi Blade

  • Mfr # BLX-01

  • Zoro # G413841204


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Series
BLX-01
Amp Range
60A
Voltage Rating
32V DC
Connector Type
Screw
Body Length
1.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX-01
Zoro #
G413841204
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
1.52 in
Body Width
2.66 in
Body Height
0.88 in
Height
0.88 in
Length
1.52 in
Width
2.66 in

Details

Item
Fuse Block
Series
BLX-01
Amp Range
60A
Voltage Rating
32V DC
Connector Type
Screw
Fits Fuse Type
Automotive Blade Fuses
Number of Circuits
1
Fits Fuse Style
Maxi Style
Current Rating
60 A
Fuse Group
Maxi Style
Fuse Type
Automotive Blade Fuses
Terminals Style
Screw
DC Voltage Rating
32V DC

Description

Maxi Fuse Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.