Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Block for Regular Blade, 10P

  • Mfr # BLR-610

  • Zoro # G813841194


product price: $33.89
/ea

Key Features

Series
BLR-610
Amp Range
100A
Voltage Rating
32V DC
Connector Type
Quick Connect - 0.250"
Body Length
7.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR-610
Zoro #
G813841194
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
7.28 in
Body Width
2.46 in
Body Height
1 in
Height
1 in
Width
2.46 in
Length
7.28 in

Details

Item
Fuse Block
Series
BLR-610
Amp Range
100A
Voltage Rating
32V DC
Connector Type
Quick Connect - 0.250"
Number of Circuits
10
Fits Fuse Type
Automotive Blade Fuses
Fits Fuse Style
Regular (ATO/ATC Style)
Terminals Style
Quick Connect - 0.250"
Fuse Type
Automotive Blade Fuses
Current Rating
30 A
DC Voltage Rating
32V DC
Fuse Group
Regular (ATO/ATC Style)

Description

Regular Blade Fuse Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.