Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Clip for Blade Fuse, 500V 30A

  • Mfr # CNU-03

  • Zoro # G913841483


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Max. Amps
30A
Max. Voltage
500V AC/500V DC
Fits Fuse Block Style
Mini Style - Low Profile; Mini Style; Regular (ATO/ATC Style)
Width
0.41 in
Height
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNU-03
Zoro #
G913841483
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.41 in
Height
0.27 in
Length
0.76 in

Details

Item
Fuse Clip
Max. Amps
30A
Max. Voltage
500V AC/500V DC
Fits Fuse Block Style
Mini Style - Low Profile; Mini Style; Regular (ATO/ATC Style)
Series
CNU-03
Amps
30A
Number of Circuits
1
Connector Type
PC Pin
Fits Fuse Type
Automotive Blade Fuses
Fuse Type
Automotive Blade Fuses
AC Voltage Rating
500V AC
Current Rating
30 A
Fuse Group
Mini Style - Low Profile; Mini Style; Regular (ATO/ATC Style)
Terminals Style
PC Pin
DC Voltage Rating
500V DC

Description

Fuse Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.