Shop OPTIFUSE
See all product information
Create Account
Glass Fuse, FSD / FSD-P Series, Fast-Acting, 125mA to 20A, 250V AC, 35A at 250V AC
- Mfr # FSD-750mA
- Zoro # G713841928
product price:Â
$
0.65
/ea
Sold in multiples of 12 for
$7.80
Key Features
Series
FSD / FSD-P
Speed
Fast-Acting
Amps
125 mA to 20 A
AC Voltage Rating
250V AC
Interrupt Rating
35A at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSD-750mA
- Zoro #
- G713841928
- UPC #
- -
- Country of Origin
- China
- Series
- FSD / FSD-P
- Speed
- Fast-Acting
- Amps
- 125 mA to 20 A
- AC Voltage Rating
- 250V AC
- Interrupt Rating
- 35A at 250V AC
- Item
- Glass Fuse
- Standards
- IEC
- AC Interrupt Rating
- 35 A
- Agency Compliance
- cURus; IEC 60127
- Response Time
- Fast
- Fuse Type
- Electronic Glass & Ceramic Fuse
- Current Rating
- 0.75 A
Dimensions
- Diameter
- 5 mm
- Length
- 0.2 in
- Width
- 0.2 in
- Height
- 0.79 in
- Fuse Size
- 5 x 20 mm
Description
Glass Fuse, FSD / FSD-P Series, Fast-Acting, 125mA to 20A, 250V AC, 35A at 250V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.