Glass Fuse, FSF / FSF-P Series, Fast-Acting, 100mA to 15A, 250V AC, 50A at 250V AC

  • Mfr # FSF-315mA

  • Zoro # G013841383


product price:  $0.71
/ea
Sold in multiples of 11 for $7.81

Key Features

Series
FSF / FSF-P
Speed
Fast-Acting
Amps
100mA to 15A
AC Voltage Rating
250V AC
Interrupt Rating
50A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSF-315mA
Zoro #
G013841383
UPC #
-
Country of Origin
China

Dimensions

Diameter
3.6 mm
Length
0.14 in
Height
0.39 in
Width
0.14 in
Fuse Size
3.6 x 10 mm

Details

Series
FSF / FSF-P
Speed
Fast-Acting
Amps
100mA to 15A
AC Voltage Rating
250V AC
Interrupt Rating
50A at 250V AC
Item
Glass Fuse
Standards
UL/CSA
AC Interrupt Rating
50 A
Response Time
Fast
Current Rating
0.315 A
Agency Compliance
cULus; UL 248
Fuse Type
Electronic Glass & Ceramic Fuse

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.