Glass Fuse, TSA / TSA-P Series, Time-Delay, 200mA to 30A, 250V AC, 200A at 250V AC

  • Mfr # TSA-15A

  • Zoro # G013841147


product price:  $0.91
/ea
Sold in multiples of 9 for $8.19

Key Features

Series
TSA / TSA-P
Speed
Time-Delay
Amps
200mA to 30A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSA-15A
Zoro #
G013841147
UPC #
-
Country of Origin
China

Dimensions

Diameter
6.3 mm
Length
0.2 in
Height
1.25 in
Width
0.2 in
Fuse Size
6.3 x 32 mm

Details

Series
TSA / TSA-P
Speed
Time-Delay
Amps
200mA to 30A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC
Item
Glass Fuse
Standards
UL/CSA
Current Rating
15 A
Fuse Type
Electronic Glass & Ceramic Fuse
Response Time
Slow
AC Interrupt Rating
100 A

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.