
Glass Fuse, TSC / TSC-P Series, Time-Delay, 100mA to 15A, 250V AC, 200A at 250V AC
Mfr # TSC-3A
Zoro # G013840126
product price:Â $0.65
/ea
Sold in multiples of 12 for $7.80
Key Features
Series
TSC / TSC-P
Speed
Time-Delay
Amps
100mA to 15A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSC-3A
Zoro #
G013840126
UPC #
-
Country of Origin
China
Dimensions
Diameter
5 mm
Length
0.2 in
Height
0.79 in
Width
0.2 in
Fuse Size
5 x 20 mm
Details
Series
TSC / TSC-P
Speed
Time-Delay
Amps
100mA to 15A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC
Item
Glass Fuse
Standards
UL/CSA
Agency Compliance
cULus; UL 248
Response Time
Slow
Current Rating
3 A
Fuse Type
Electronic Glass & Ceramic Fuse
AC Interrupt Rating
100 A
Description
Electronic Glass & Ceramic Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.