Glass Fuse, TSE / TSE-P Series, Time-Delay, 200mA to 10A, 250V AC, 100A at 250V AC

  • Mfr # TSE-8A

  • Zoro # G913841667


product price:  $0.72
/ea
Sold in multiples of 11 for $7.92

Key Features

Series
TSE / TSE-P
Speed
Time-Delay
Amps
200mA to 10A
AC Voltage Rating
250V AC
Interrupt Rating
100A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSE-8A
Zoro #
G913841667
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
0.17 in
Height
0.59 in
Width
0.17 in
Fuse Size
5 x 15 mm

Details

Series
TSE / TSE-P
Speed
Time-Delay
Amps
200mA to 10A
AC Voltage Rating
250V AC
Interrupt Rating
100A at 250V AC
Item
Glass Fuse
Standards
UL/CSA
Response Time
Slow
Current Rating
8 A
Fuse Type
Electronic Glass & Ceramic Fuse
Agency Compliance
cURus; UL 248
AC Interrupt Rating
100 A

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.