
In-Line Holder for 6.3x32mm, 16AWG 15A
Mfr # LPA-01W-16R
Zoro # G713841249
product price:Â $4.29
/ea
Sold in multiples of 2 for $8.58
Key Features
Series
LPA-01
Amp Range
10A to 20A
Voltage Rating
250V AC/32V DC
Connector Type
Wire Leads
Body Length
0.61 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LPA-01W-16R
Zoro #
G713841249
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Body Length
0.61 in
Body Width
0.61 in
Body Height
1.7 in
Width
0.61 in
Length
0.61 in
Height
1.7 in
For Fuse Size
6.3 mm Dia x 32 mm L
Fuse Size
6.3 x 32 mm
Details
Item
In-Line Fuse Holder
Series
LPA-01
Amp Range
10A to 20A
Voltage Rating
250V AC/32V DC
Connector Type
Wire Leads
Wire Range
18 AWG to 14 AWG
Number of Circuits
1
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Fuse Type
Electronic Glass & Ceramic Fuses
Current Rating
15 A
AC Voltage Rating
250V AC
Terminals Style
Wire Leads
DC Voltage Rating
32V DC
Description
In-Line Fuse Holder
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.