Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP65 In-Line for Maxi Blade, 6AWG 80A

  • Mfr # LPX-02B-6R

  • Zoro # G413841914


product price: $20.85
/ea

Key Features

Series
LPX-02
Amp Range
60A to 80A
Voltage Rating
125V DC
Connector Type
Wire Leads
Body Length
3.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPX-02B-6R
Zoro #
G413841914
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
3.37 in
Body Width
2.38 in
Body Height
1 in
Length
3.37 in
Width
2.38 in
Height
1 in

Details

Item
In-Line Fuse Holder
Series
LPX-02
Amp Range
60A to 80A
Voltage Rating
125V DC
Connector Type
Wire Leads
Wire Range
8 AWG to 6 AWG
Fits Fuse Style
Maxi Style
Number of Circuits
1
IP Rating
IP 65
Fits Fuse Type
Automotive Blade Fuses
DC Voltage Rating
125V DC
Terminals Style
Wire Leads
Current Rating
80 A
Fuse Type
Automotive Blade Fuses
Fuse Group
Maxi Style

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.