Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP67 In-Line for Regular Blade, 16AWG 15A

  • Mfr # LPR-05B-16R

  • Zoro # G013841109


product price: $9.95
/ea

Key Features

Series
LPR-05
Amp Range
15A to 30A
Voltage Rating
58V DC
Connector Type
Wire Leads
Body Length
1.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPR-05B-16R
Zoro #
G013841109
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
1.08 in
Body Width
1.17 in
Body Height
0.46 in
Length
1.08 in
Height
0.46 in
Width
1.17 in

Details

Item
In-Line Fuse Holder
Series
LPR-05
Amp Range
15A to 30A
Voltage Rating
58V DC
Connector Type
Wire Leads
Wire Range
16 AWG to 12 AWG
Fits Fuse Style
Regular (ATO/ATC Style)
Number of Circuits
1
Fits Fuse Type
Automotive Blade Fuses
IP Rating
IP 67
Fuse Group
Regular (ATO/ATC Style)
DC Voltage Rating
58V DC
Current Rating
15 A
Terminals Style
Wire Leads
Fuse Type
Automotive Blade Fuses

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.