Zoro Homepage

Modified Reset - Tube Clip, 12V 10A

  • Mfr # MOCB2-PCL-10A

  • Zoro # G013829893


product price: $8.15
/ea

Key Features

Series
MOCB2-PCL
Amps
10 to 40A
Circuit Breaker Type
Tube Clip Style Circuit Breakers
Width
0.7 in
Depth
1.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCB2-PCL-10A
Zoro #
G013829893
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.7 in
Depth
1.20 in
Height
0.69 in
Length
1.2 in

Details

Item
Circuit Breaker
Series
MOCB2-PCL
Amps
10 to 40A
Circuit Breaker Type
Tube Clip Style Circuit Breakers
DC Voltage Rating
12V DC
Standards
SAE J553
Agency Compliance
SAE J553
Features
Modified Reset - Type II
Current Rating
10 A
Reset Type
Modified Reset - Type II

Description

Tube-style circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.