Zoro Homepage

Mounting Rail for 10-32 Stud Breakers, 6P

  • Mfr # CBS-6P

  • Zoro # G013841567


product price: $9.59
/ea

Key Features

Material
Metal
Series
CBS-P
Length
5.58 in
Fuse Type
10-32 Stud (Shortstop Style) Circuit Breakers
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-6P
Zoro #
G013841567
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.58 in
Height
0.6 in
Width
1.32 in

Details

Item
Mounting Rail
Material
Metal
Series
CBS-P
Fuse Type
10-32 Stud (Shortstop Style) Circuit Breakers
For Use With
Use it with no bracket circuit breakers
Fuse Group
Metal

Description

Mounting for Short-Stop, Automotive Circuit Breakers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.