Zoro Homepage

Panel Mount Holder for 5x20mm, 250V 10A

  • Mfr # PMC-KS-01-SOS

  • Zoro # G113841351


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Series
PMC-KS-01-SOS
Amp Range
10A
Voltage Rating
250V AC
Connector Type
Solder Lug
Body Length
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC-KS-01-SOS
Zoro #
G113841351
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Length
0.59 in
Body Width
0.59 in
Body Height
1.44 in
Length
0.59 in
Width
0.59 in
Height
1.44 in
For Fuse Size
5 mm Dia x 20 mm L
Fuse Size
5 x 20 mm

Details

Item
Panel Mounted Fuse Holder
Series
PMC-KS-01-SOS
Amp Range
10A
Voltage Rating
250V AC
Connector Type
Solder Lug
Standards
cURus
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Number of Circuits
1
IP Rating
IP 40
Fuse Type
Electronic Glass & Ceramic Fuses
Terminals Style
Solder Lug
Current Rating
10 A
AC Voltage Rating
250V AC
Agency Compliance
cURus

Description

Panel Mounted Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.