Resettable Fuse (PTC), RS60RB Series, 50mA to 3.75A, Radial Lead

  • Mfr # RS60RB-010

  • Zoro # G513841685


product price:  $0.50
/ea
Sold in multiples of 15 for $7.50

Key Features

Series
RS60RB
Amps
50mA to 3.75A
DC Voltage Rating
60V DC
Body Style
Radial Lead
Interrupt Rating
40A at 60V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS60RB-010
Zoro #
G513841685
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Resettable Fuse (PTC)
Series
RS60RB
Amps
50mA to 3.75A
DC Voltage Rating
60V DC
Body Style
Radial Lead
Interrupt Rating
40A at 60V DC
Standards
UL/CSA
Current Rating
0.1 A
DC Interrupt Rating
40 A
Fuse Group
Radial Lead
Fuse Type
Resettable Fuse (PTC)

Description

Resettable Fuses PTC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.