Resettable Fuse (PTC), RS60RB Series, 50mA to 3.75A, Radial Lead

  • Mfr # RS60RB-160

  • Zoro # G113841566


product price:  $0.83
/ea
Sold in multiples of 10 for $8.30

Key Features

Series
RS60RB
Amps
50mA to 3.75A
DC Voltage Rating
60V DC
Body Style
Radial Lead
Interrupt Rating
40A at 60V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS60RB-160
Zoro #
G113841566
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Resettable Fuse (PTC)
Series
RS60RB
Amps
50mA to 3.75A
DC Voltage Rating
60V DC
Body Style
Radial Lead
Interrupt Rating
40A at 60V DC
Standards
UL/CSA
Fuse Type
Resettable Fuse (PTC)
Current Rating
1.6 A
Fuse Group
Radial Lead
DC Interrupt Rating
40 A

Description

Resettable Fuses PTC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.