Zoro Homepage

Telecom Fuse, 125V 500mA

  • Mfr # FPT-500mA

  • Zoro # G713841140


product price: $1.95
/ea
Sold in multiples of 4 for $7.80

Key Features

Amps
180mA to 20A
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Interrupt Rating
300A at 125V AC/DC
Length
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPT-500mA
Zoro #
G713841140
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.59 in

Details

Amps
180mA to 20A
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Interrupt Rating
300A at 125V AC/DC

Description

Telecom Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.