Zoro Homepage

Terminals Cover for 10-32 Stud Breakers

  • Mfr # SSC-B

  • Zoro # G813828652


product price: $0.92
/ea
Sold in multiples of 7 for $6.44

Key Features

For Use With
Use it with all 10-32 Stud circuit breakers
Length
1.52 in
Height
0.83 in
Series
SSC
Width
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC-B
Zoro #
G813828652
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.52 in
Height
0.83 in
Width
1.06 in

Details

Item
Cover
For Use With
Use it with all 10-32 Stud circuit breakers
Series
SSC
Fuse Type
10-32 Stud (Shortstop Style) Circuit Breakers
Fuse Group
Metal; Thermoplastic - Gray; Thermoplastic - Color Coded

Description

Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.