Zoro Homepage

Terminals Cover for 10-32 Stud Breakers

  • Mfr # SSC

  • Zoro # G113828673


product price: $1.19
/ea
Sold in multiples of 7 for $8.33

Key Features

For Use With
Use it with all 10-32 Stud circuit breakers
Height
0.83 in
Width
1.06 in
Series
SSC
Length
1.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC
Zoro #
G113828673
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.83 in
Width
1.06 in
Length
1.52 in

Details

Item
Cover
For Use With
Use it with all 10-32 Stud circuit breakers
Series
SSC
Fuse Group
Metal; Thermoplastic - Gray; Thermoplastic - Color Coded
Fuse Type
10-32 Stud (Shortstop Style) Circuit Breakers

Description

Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.