Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, CC Class, TPK-R Series, Time-Delay, 15A, 600V AC

  • Mfr # TPK-R-15A

  • Zoro # G513839910


product price: $22.39
/ea

Key Features

Class
CC
Series
TPK-R
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPK-R-15A
Zoro #
G513839910
UPC #
-
Country of Origin
China

Dimensions

Length
0.41 in
Height
1.5 in
Width
0.41 in

Details

Class
CC
Series
TPK-R
Speed
Time-Delay
Amps
15A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Interrupt Rating
200kA at 600V AC, 10kA at 300V DC
Item
UL Class Fuse
Standards
UL/CSA
Current Rating
15 A
AC Interrupt Rating
200,000 A
Response Time
Slow
Fuse Group
Class CC
Fuse Type
Industrial and UL Fuse
Agency Compliance
cULus; UL 248
DC Interrupt Rating
10,000 A

Description

Industrial and UL Fuses

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.