Shop ADAM EQUIPMENT

Pallet Jacks, Steel, 5000 lb Cap.

  • Mfr # PTT 5000a
  • Zoro # G023947303

product price: 
$
5,000.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Frame Finish
Enamel
Fork Length
45 in
Color
Blue
Powered
Not Powered
For Pallet Type
Open/Closed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PTT 5000a
Zoro #
G023947303
UPC #
0840886109578
Country of Origin
China
Frame Finish
Enamel
Color
Blue
Powered
Not Powered
For Pallet Type
Open/Closed
Item
Pallet Jacks
Wheel Type
Tread on Core
Assembled
Partially Assembled
Battery Voltage
12V DC
Load Wheel Bearing Type
Ball Bearing
Operation
Manual
Wheel Base
40 in
Handle Type
Ergonomic
Maximum Incline
10 Degrees
Load Wheel/Tread Material
Polyurethane
Features
Built-in electronic display with label printing capability, 5000lb capacity,
Number of Batteries
1
Includes
Battery
Series
PTT
Weight
125 kg
Fork Style
Standard
Steer Wheel Bearing Type
Ball Bearing
Handle Material
Steel
Charger Type
On-Board
Load Capacity
5,000 lb
Adjustment Type
Fixed
Steering Arc
210 Degrees
Run Time
80 hr
Frame Material
Steel
Steer Wheel/Tread Material
Polyurethane
Maximum Decline
10 Degrees
Grease Fittings
1
Wire Color
Blue

Dimensions

Fork Length
45 in
Width Across Forks
27 in
Steer Wheel Diameter
7 in
Overall Width
7 in
Minimum Lifting Height
3 in
Strokes To Maximum Lift Height
12
Load Wheel Diameter
2 3/4 in
Fork Width
6 in
Width Between Forks
14 1/4 in
Fork Thickness
2 in
Load Wheel Width
2 3/8 in
Overall Length
22 in
Handle Height
47 1/2 in
Axle Dia.
1 in
Overall Height
21 in
Steer Wheel Width
2 in
Turning Radius
10
Maximum Lifting Height
8 in
Wire Rope Length
22 in
Length
22 in
Fits Chest Size
Built-in electronic display with label printing capability, 5000lb capacity,

Description

5,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 45 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 14 1/4 in, Overall Length 22 in, Overall Width 7 in, Overall Height 21 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.