OP-929-8430 Large Platform Heavy duty Livestock Alleyway Scale - 5000 lbs x 1 lb.
- Mfr # OP-929-8430
- Zoro # G704153764
product price:Â
$
2,192.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-929-8430
- Zoro #
- G704153764
- UPC #
- -
- Country of Origin
- China
Description
Optima Scale's OP-929 Series features extremely heavy duty livestock alleyway scales with capacity of 5,000 lbs x 1 lb. It comes with a large platform, integral 6" long ramps, and 4" high side rails, making a complete livestock alleyway. Its heavy duty construction can accommodate most large livestocks, and its motion sensing technology delivers accurate animal weighing.
- Legal for trade: NTEP CC 10-081.
- NEMA 4 stainless steel NTEP LCD display with rechargeable battery.
- NEMA 4 stainless steel junction box.
- Capacity - 5,000 lbs x 1 lb.
- Dimension - 84 x 30 x 11 in.
- Item Weight - 400 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.