Shop OPTIMA SCALES

OPD-E104 Precision Electronic Analytical Balance - 120g x 0.0001g

  • Mfr # OPD-E104
  • Zoro # G204153356

product price: 
$
1,329.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OPD-E104
Zoro #
G204153356
UPC #
-
Country of Origin
China

Description

This premium line of analytical balances come with magnetic force restoration loadcell and automatic internal calibration, which provides remarkable accuracy that stays reliable for long time, twice as advanced as most analytical balances in its class. The glass and steel construction resists the effects of statics, and its corrosion resistance helps extend the product's performance life to years of reliable service. The backlight permits you to work in a low light environment. Its wide range of applications modes includes: Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Gross/Net/Tare Weighing, Totalization, High Point, Density, Statistics and Pipette Calibration.

  • High capacity 4 decimal place balance for the best value (0.1mg readability).
  • Electromagnetic force-compensating system for 2X performance in the industry.
  • Large high contrast backlit liquid crystal display (LCD).
  • Splash proof keyboard and display.
  • Anti-static stainless steel weighing pan and glass windshield.
  • Automatic zero-tracking and full range tare.
  • Underhook for density measurement and weighing magnetic material.
  • Parts counting, pipette calibration, percent weighing and dynamic weighing.
  • Readability - 0.0001g.
  • Repeatability - ±0.0002g.
  • Linearity - ±0.0002g.
  • Stabilization time - 5 seconds (typically).
  • Sensitivity - 2ppm/?(10?--30?).
  • Capacity - 120g x 0.0001g.
  • Dimension - 30 x 15 x 26 in.
  • Item Weight - 25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.