Optima Scales OP-915SS-2424-500 NTEP Stainless Steel Waterproof Bench Scale - 24 x 24 in.; 500 x 0.1 lb.
Mfr # OP-915SS-2424-500
Zoro # G504153735
Specifications
Product Information
Description
Optima Scale's OP-915SS all stainless steel IP67 washdown bench scales, paired with industry's top NEMA 4X waterproof OP-900 digital weight indicators (LED or LCD display), is designed for speed and accuracy with an extremely heavy-duty stainless steel platform and rugged stainless steel enclosure that provides top performance for high-usage applications in dusty, dirty and damp environments. Selectable weight units, along with Gross, Tare, and Net conversion functions make this scale suitable for many applications. A bi-directional RS232 serial port, optional printer and data-logging software, optional remote large display, auto shut-off and sleep modes to conserve battery power allows you to tailor the OP-915SS to your needs. And thanks to its rechargeable 90-hour battery, you can be sure this unit will stay powered for days at a time, even without a nearby outlet. NTEP class III, 5000 divisions, legal-for-trade certification. Ideal for perfect for food prep, fishing, packaging and a whole lot more.
- Ideal weighing solution for application such as portion control, food processing, straight weighing or over/under weighing.
- IP67 rated washdown scale with NEMA 4X stainless steel indicator, making it ideal for weighing in food, pharmaceutical, chemical industries, and other extremely harsh environment.
- Welded sturdy construction.
- High accuracy single point strain gauge aluminum load cell (stainless steel for IP67 rated OP-915SW).
- NTEP 6 digit, 1" LED or LCD display; Comes with NEMA 4X stainless steel enclosure.
- 120VAC 60 Hz AC adapter and rechargeable battery.
- Hinged bracket at the top of column allows indicator to tilt up or down for optimum viewing angle.
- 4 adjustable feet for both even and uneven surfaces.
- Wall Mount and hardware.
- Platform size - 24 x 24 in.
- Capacity Range - 500 x 0.1 lb.
- Frame Material - Stainless Steel.
- Pan Material - Stainless Steel.
- Dimension - 30 x 34 x 10 in.
- Item Weight - 88 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.